Buy more than* S$200* and get FREE SHIPPING

  • Pull Studs
  • Pull Studs
  • Pull Studs

Pull Studs BT50 MAS-1 type

4.75 (4)
Item.#
05832391
Mfr.#
BT50 MAS-1 type
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Attach to the taper rear of BT holder, and uses as a drawing-in bolt of a machining center.
Dimensions d3 (phi mm)
25
Dimension d2(phi mm)
17
Dimension L2 (mm)
35
Outside Diameter D (phi mm)
38
Screw Diameter
M24
Material
SNCM 220
Angle (Deg)
45
Dimension d1(phi mm)
23
Overall Length L (mm)
85
Dimension L1 (mm)
45
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Tool of BT 40 of machining center
5
From Japan
On 2016-06-26 17:39:33
I was surprised at the price, I was worried but I could use it without problems! I plan to purchase it again!
This review is about item#05832373.
Machining Touring
4
From Japan
On 2016-05-15 18:02:34
Touring and pull, the number did not suit, so I bought it quickly!
This review is about item#05832355.
To the tool of the NC router
5
From Japan
On 2015-03-03 13:49:26
I was looking for a substitute but I could use it without problems. I am satisfied because the price is a bit cheaper than others.
This review is about item#05832364.
Machining center tool section
5
From Japan
On 2011-12-05 12:08:17
It is good because it is cheaper than the manufacturer. I feel that I want to continue using the specification feeling because I do not feel the difference much compared with the manufacturer's product. I think that it is cheaper if it is possible. Since tools are a lot of expendable items, I feel that it is okay to discount by a number.
This review is about item#05832407.