Buy more than* S$200* and get FREE SHIPPING

  • Lock line
  • Lock line
  • Lock line
  • Lock line

Lock line 40413

3.00 (1)
Item.#
05832416
Mfr.#
40413
Package Qty.
1Set
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
It is not compatible with MonotaRO.
Material
Acetal resin
Withstanding Resistance (kg/cm2)
3.5
Classification
1/4-inch system
Set Details
Nozzle 1 / 16: tip diameter (30 mm diameter mm)1.6 length (mm) Nozzle 1 / 8 tip diameter (30 mm diameter mm)3.1 length (mm) Nozzle 1 / 4 tip diameter (30 mm diameter mm)6.6 length (mm) : Connector 1 / 8 connection screw diameters 1 / 8 in length (mm)26.5 1 / 4 Connector: connection screw diameter 1 / 4 total length (mm)26.5 hose parts 1 / 4: large-diameter (diameter mm)16.3 diameter (19 mm diameter mm)12.4 length (mm)
Temperature Resistance (deg C)
80
Minimum Bending Radius (mm)
32
Flow Rate (L/min)
16
Set Contents
Connector: 1 / 8 (41405), 1 / 4 (41406) one each Hose (41401): 146 mm 2 piece Nozzle: 1 / 16 (41402), (41403) 1 / 8, 1 / 4 (41404) one each
Compatible Chemicals
Acetone, alcohol ethyl, kitchen detergents, gasoline, green,, lacquer solvents, oil, sodium hydroxide
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cutting fluid of polishing machine
3
From Japan
On 2015-06-17 17:16:18
If you can have both tools to fit in
This review is about item#05832416.