Buy more than* S$200* and get FREE SHIPPING

  • Lock line
  • Lock line
  • Lock line
  • Lock line

Lock line 50813

3.00 (1)
Item.#
05832425
Mfr.#
50813
Package Qty.
1Set
Ship pack of
1
28.09 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Caution
It is not compatible with MonotaRO.
Material
Acetal resin
Withstanding Resistance (kg/cm2)
2.1
Classification
1/2-inch system
Set Details
Nozzle 1/4 : tip diameter (phimm)6.6 length(mm)37.5 nozzle3/8 : tip diameter (phimm)9.5 length (mm)37.5 nozzle 1/2 : tip diameter (phimm)12.7 length(mm)37.5 connector 3/8 connection screw diameter 3/8 length(mm)38.5 connector 1/2 connection scre
Temperature Resistance (deg C)
80
Minimum Bending Radius (mm)
44
Flow Rate (L/min)
30
Set Contents
Connector: 3/8(51804), 1/2(51805) one piece each hose (51801):140mm 2pieces nozzle: 1/4(51806), 3/8(51802), 1/2(51803)one piece each
Compatible Chemicals
Acetone, alcohol ethyl, kitchen detergents, gasoline, green kind, lacquer solvents, oil kind, sodium hydroxide
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cutting fluid of polishing machine
3
From Japan
On 2015-06-17 17:16:18
If you can have both tools to fit in
This review is about item#05832416.