Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • T-TF

T-TF T-TF M1.4x0.3 P-4

Item.#
05832626
Mfr.#
T-TF M1.4x0.3 P-4
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Chamfer Lc
P
Work Material
Iron, aluminum, die-cast, stainless steel alloy
Screw Length L1 (mm)
7
Radial Number
3
Pricision
4
Screw Diameter
M1.4
Angle Length Lk (mm)
5
Surface Processing
TiCN coating
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Number of Chamfered Threads
4 mountain (as for hole)
Overall Length L (mm)
34
Pitch
0.3
Material
High vanadium HSS (high speed steel) HSSE