Buy more than* S$200* and get FREE SHIPPING

  • T-TF

T-TF T-TF M1.7x0.35 P-5

Item.#
05832653
Mfr.#
T-TF M1.7x0.35 P-5
Package Qty.
1PC
Ship pack of
1
28.23 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Chamfer Lc
P
Work Material
Iron, aluminum, die-cast, stainless steel alloy
Screw Length L1 (mm)
8
Radial Number
4
Pricision
5
Screw Diameter
M1.7
Angle Length Lk (mm)
5
Surface Processing
TiCN coating
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Number of Chamfered Threads
4 mountain (as for hole)
Overall Length L (mm)
36
Pitch
0.35
Material
High vanadium HSS (high speed steel) HSSE