Buy more than* S$200* and get FREE SHIPPING

  • T-TF

T-TF T-TF M2.3x0.4 P-5

Item.#
05832696
Mfr.#
T-TF M2.3x0.4 P-5
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Chamfer Lc
P
Work Material
Iron, aluminum, die-cast, stainless steel alloy
Pitch
0.4
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Number of Chamfered Threads
4 mountain (as for hole)
Overall Length L (mm)
42
Surface Processing
TiCN coating
Screw Diameter
M2.3
Angle Length Lk (mm)
5
Screw Length L1 (mm)
9
Radial Number
4
Pricision
5
Material
High vanadium HSS (high speed steel) HSSE