Buy more than* S$200* and get FREE SHIPPING

  • T-TF

T-TF T-TF M2.6x0.45 P-4

Item.#
05832705
Mfr.#
T-TF M2.6x0.45 P-4
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Chamfer Lc
P
Work Material
Iron, aluminum, die-cast, stainless steel alloy
Pitch
0.45
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Number of Chamfered Threads
4 mountain (as for hole)
Overall Length L (mm)
44
Surface Processing
TiCN coating
Screw Diameter
M2.6
Angle Length Lk (mm)
5
Screw Length L1 (mm)
10
Radial Number
4
Pricision
4
Material
High vanadium HSS (high speed steel) HSSE