Buy more than* S$200* and get FREE SHIPPING

  • T-TF
  • T-TF
  • T-TF
  • T-TF

T-TF T-TF M3x0.5 P-5

Item.#
05832723
Mfr.#
T-TF M3x0.5 P-5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Chamfer Lc
P
Work Material
Iron, aluminum, die-cast, stainless steel alloy
Pricision
5
Screw Diameter
M3
Pitch
0.5
Angle Length Lk (mm)
6
Screw Length L1 (mm)
11
Radial Number
4
Surface Processing
TiCN coating
Number of Chamfered Threads
4 Mt (fo through holes)
Overall Length L (mm)
46
Number of Flutes
2
Shape
below M6 protruding centers.
Angle Width K (mm)
3.2
Shank Diameter d (phi mm)
4
Material
High-Vanadium Heiss (High speed steel) HSSE