Buy more than* S$200* and get FREE SHIPPING

  • T-TF
  • T-TF
  • T-TF

T-TF T-TF M3x0.5 P-6

Item.#
05832732
Mfr.#
T-TF M3x0.5 P-6
Package Qty.
1PC
Ship pack of
1
24.50 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Chamfer Lc
P
Work Material
Iron, aluminum, die-cast, stainless steel alloy
Screw Diameter
M3
Pitch
0.5
Angle Width K (mm)
3.2
Shank Diameter d (phi mm)
4
Number of Chamfered Threads
4 mountain (as for hole)
Material
High vanadium HSS (high speed steel) HSSE
Surface Processing
TiCN coating
Overall Length L (mm)
46
Number of Flutes
2
Angle Length Lk (mm)
6
Screw Length L1 (mm)
11
Radial Number
4
Pricision
6