Buy more than* S$200* and get FREE SHIPPING

  • T-TF
  • T-TF
  • T-TF
  • T-TF

T-TF T-TF M4x0.7 P-6

Item.#
05832741
Mfr.#
T-TF M4x0.7 P-6
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lc
P
Work Material
Iron, aluminum, die-cast, stainless steel alloy
Angle Width K (mm)
4
Shank Diameter d (phi mm)
5
Number of Chamfered Threads
4 Mt (fo through holes)
Overall Length L (mm)
52
Number of Flutes
2
Shape
below M6 protruding centers.
Surface Processing
TiCN coating
Angle Length Lk (mm)
7
Screw Length L1 (mm)
12
Radial Number
4
Pricision
6
Screw Diameter
M4
Pitch
0.7
Material
High-Vanadium Heiss (High speed steel) HSSE