Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • T-TF
  • T-TF
  • T-TF

T-TF T-TF M4x0.7 P-7

Item.#
05832757
Mfr.#
T-TF M4x0.7 P-7
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Chamfer Lc
P
Work Material
Iron, aluminum, die-cast, stainless steel alloy
Number of Flutes
2
Angle Length Lk (mm)
7
Screw Length L1 (mm)
12
Radial Number
4
Pricision
7
Material
High vanadium HSS (high speed steel) HSSE
Surface Processing
TiCN coating
Screw Diameter
M4
Pitch
0.7
Angle Width K (mm)
4
Shank Diameter d (phi mm)
5
Number of Chamfered Threads
4 mountain (as for hole)
Overall Length L (mm)
52