Buy more than* S$200* and get FREE SHIPPING

  • T-TF
  • T-TF
  • T-TF
  • T-TF

T-TF T-TF M5x0.8 P-7

Item.#
05832766
Mfr.#
T-TF M5x0.8 P-7
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Chamfer Lc
P
Work Material
Iron, aluminum, die-cast, stainless steel alloy
Screw Diameter
M5
Pitch
0.8
Angle Width K (mm)
4.5
Shank Diameter d (phi mm)
5.5
Number of Chamfered Threads
4 mountain (as for hole)
Neck Length Ln(mm)
22
Material
High vanadium HSS (high speed steel) HSSE
Surface Processing
TiCN coating
Neck Diameter dn (phi mm)
4
Number of Flutes
2
Angle Length Lk (mm)
7
Screw Length L1 (mm)
10
Radial Number
4
Pricision
7
Overall Length L (mm)
60