Buy more than* S$200* and get FREE SHIPPING

  • T-TF
  • T-TF
  • T-TF
  • T-TF

T-TF T-TF M6x1 P-7

Item.#
05832784
Mfr.#
T-TF M6x1 P-7
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Chamfer Lc
P
Work Material
Iron, aluminum, die-cast, stainless steel alloy
Screw Length L1 (mm)
10
Radial Number
4
Pricision
7
Overall Length L (mm)
62
Screw Diameter
M6
Pitch
1
Material
High vanadium HSS (high speed steel) HSSE
Surface Processing
TiCN coating
Angle Width K (mm)
4.5
Shank Diameter d (phi mm)
6
Number of Chamfered Threads
4 mountain (as for hole)
Neck Length Ln(mm)
24
Neck Diameter dn (phi mm)
4.8
Number of Flutes
2
Angle Length Lk (mm)
7