Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • T-TF
  • T-TF
  • T-TF

T-TF T-TF M6x1 P-8

Item.#
05832793
Mfr.#
T-TF M6x1 P-8
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Chamfer Lc
P
Work Material
Iron, aluminum, die-cast, stainless steel alloy
Neck Length Ln(mm)
24
Neck Diameter dn (phi mm)
4.8
Number of Flutes
2
Angle Length Lk (mm)
7
Screw Length L1 (mm)
10
Radial Number
4
Material
High vanadium HSS (high speed steel) HSSE
Surface Processing
TiCN coating
Pricision
8
Overall Length L (mm)
62
Screw Diameter
M6
Pitch
1
Angle Width K (mm)
4.5
Shank Diameter d (phi mm)
6
Number of Chamfered Threads
4 mountain (as for hole)