Buy more than* S$200* and get FREE SHIPPING

  • T-TF
  • T-TF
  • T-TF

T-TF T-TF M8x1.25 P-8

Item.#
05832811
Mfr.#
T-TF M8x1.25 P-8
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Chamfer Lc
P
Work Material
Iron, aluminum, die-cast, stainless steel alloy
Pitch
1.25
Angle Width K (mm)
5
Shank Diameter d (phi mm)
6.2
Number of Chamfered Threads
4 mountain (as for hole)
Neck Length Ln(mm)
30
Neck Diameter dn (phi mm)
6.1
Material
High vanadium HSS (high speed steel) HSSE
Surface Processing
TiCN coating
Number of Flutes
3
Angle Length Lk (mm)
8
Screw Length L1 (mm)
18
Radial Number
6
Pricision
8
Overall Length L (mm)
70
Screw Diameter
M8