Buy more than* S$200* and get FREE SHIPPING

  • T-TF
  • T-TF
  • T-TF

T-TF T-TF M10x1.5 P-7

Item.#
05832827
Mfr.#
T-TF M10x1.5 P-7
Package Qty.
1PC
Ship pack of
1
44.15 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Chamfer Lc
P
Work Material
Iron, aluminum, die-cast, stainless steel alloy
Radial Number
8
Pricision
7
Overall Length L (mm)
75
Screw Diameter
M10
Pitch
1.5
Angle Width K (mm)
5.5
Material
High vanadium HSS (high speed steel) HSSE
Surface Processing
TiCN coating
Shank Diameter d (phi mm)
7
Number of Chamfered Threads
4 mountain (as for hole)
Neck Length Ln(mm)
32
Neck Diameter dn (phi mm)
6.9
Number of Flutes
4
Angle Length Lk (mm)
8
Screw Length L1 (mm)
19