Buy more than* S$200* and get FREE SHIPPING

  • Roll Form Tap
  • Roll Form Tap
  • Roll Form Tap

Roll Form Tap T-TF M4x0.7 B-7

Item.#
05832933
Mfr.#
T-TF M4x0.7 B-7
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
24.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Specification
For processing blind hole
Screw Type
M
Neck Length Ln(mm)
20
Number of Flutes
2
Screw Diameter
M4
Surface Processing
TiCN coating
Pitch
0.7
Neck Diameter dn (phi mm)
3
Shank Diameter d (phi mm)
5
Radial Number
4
Pricision
7
Overall Length L (mm)
52
Chamfer Lc
B
Angle Length Lk (mm)
7
Angle Width K (mm)
4
Screw Length L1 (mm)
12
Number of Chamfered Threads
2 mountain (for blind hole)
Shape
M6 following will be protruding center.
Material
High vanadium high-speed steel (HSSV)