Buy more than* S$200* and get FREE SHIPPING

  • For T tough let stainless steel

For T tough let stainless steel T-TF-SUS M2x0.4 P-5

2.50 (2)
Item.#
05833091
Mfr.#
T-TF-SUS M2x0.4 P-5
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Surface Processing
C coating
Pricision
5
Screw Diameter
M2
Pitch
0.4
Screw Length l (mm)
9
Radial Number
3
Number of Chamfered Threads
4 mountain (as for hole)
Overall Length L (mm)
40
Nominal Diameter
M2
Screw Length L1 (mm)
9
Shank Diameter d (phi mm)
3
Material
High vanadium, high cobalt high speed steel
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Rolled tap of stainless steel material
4
From Japan
On 2016-06-01 10:03:30
Screw thread formation is relatively clean. It is relatively good, but it is better to have more rice cakes.
This review is about item#05833177.
Oil-free processing
1
From Japan
On 2013-04-19 13:16:36
Although it is written as demonstrating power even for oilless tapping, it becomes useless if it machines several places. I confirmed with the manufacturer but it was told that it was markedly worn and owning was bad when it was oilless. When machining continuously with machines, it is impossible to lubricate.
This review is about item#05833143.