Buy more than* S$200* and get FREE SHIPPING

  • For T tough let stainless steel
  • For T tough let stainless steel
  • For T tough let stainless steel

For T tough let stainless steel T-TF-SUS M6x1 P-7

2.50 (2)
Item.#
05833231
Mfr.#
T-TF-SUS M6x1 P-7
Package Qty.
1PC
Ship pack of
1
27.73 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Surface Processing
C coating
Pitch
1
Shank Diameter d (phi mm)
6
Number of Chamfered Threads
4 Mt (fo through holes)
Pricision
7
Overall Length L (mm)
62
Screw Diameter
M6
Shape
below M6 protruding centers.
Number of Flutes
2
Screw Length L1 (mm)
10
Radial Number
4
Neck Length Ln(mm)
24
Angle Length Lk (mm)
7
Angle Width K (mm)
4.5
Neck Diameter dn (phi mm)
4.8
Material
High vanadium, high cobald high speed steel
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Rolling tap of stainless steel
4
From Japan
On 2016-06-01 10:03:30
Formation of the threads is relatively clean. But with relatively good the Do and more rice is good.
This review is about item#05833177.
Oil-free processing
1
From Japan
On 2013-04-19 13:16:36
But it has also been referred to as quite useful in oil-free tapping, become unusable When you are processing several places. Was confirmed to the manufacturer, but was told that retention significantly exhaustion that it is oil-free is bad. If you are working continuously in the machine, it is impossible without lubrication.
This review is about item#05833143.