Buy more than* S$200* and get FREE SHIPPING

  • For T tough let stainless steel
  • For T tough let stainless steel
  • For T tough let stainless steel

For T tough let stainless steel T-TF-SUS M8x1.25 P-7

2.50 (2)
Item.#
05833265
Mfr.#
T-TF-SUS M8x1.25 P-7
Package Qty.
1PC
Ship pack of
1
38.74 SGD
ADD TO CART
Shipped after 2017-08-25
Now we ship to...
...see all
Item Feature
Surface Processing
C coating
Radial Number
6
Neck Length Ln(mm)
30
Angle Length Lk (mm)
8
Angle Width K (mm)
5
Neck Diameter dn (phi mm)
6.1
Pitch
1.25
Screw Length l (mm)
18
Material
High vanadium, high cobald high speed steel
Shank Diameter d (phi mm)
6.2
Number of Chamfered Threads
4 Mt (fo through holes)
Pricision
7
Overall Length L (mm)
70
Screw Diameter
M8
Number of Flutes
3
Screw Length L1 (mm)
18
Shape
below M6 protruding centers.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Rolled tap of stainless steel material
4
From Japan
On 2016-06-01 10:03:30
Screw thread formation is relatively clean. It is relatively good, but it is better to have more rice cakes.
This review is about item#05833177.
Oil-free processing
1
From Japan
On 2013-04-19 13:16:36
Although it is written as demonstrating power even for oilless tapping, it becomes useless if it machines several places. I confirmed with the manufacturer but it was told that it was markedly worn and owning was bad when it was oilless. When machining continuously with machines, it is impossible to lubricate.
This review is about item#05833143.