Buy more than* S$200* and get FREE SHIPPING

  • For T tough let stainless steel

For T tough let stainless steel T-TF-SUS M2x0.4 B-5

Item.#
05833335
Mfr.#
T-TF-SUS M2x0.4 B-5
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Surface Processing
C coating
Number of Chamfered Threads
2 mountain (for blind hole)
Overall Length L (mm)
40
Screw Diameter
M2
Pitch
0.4
Overall Length (mm)
40
Shank Diameter d (phi mm)
3
Radial Number
4
Pricision
5
Screw Length (mm)
9
Nominal Diameter
M2
Screw Length L1 (mm)
9
Screw Length l (mm)
9
Material
High vanadium, high cobalt high speed steel