Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • For T tough let stainless steel

For T tough let stainless steel T-TF-SUS M2.6x0.45 B-4

Item.#
05833353
Mfr.#
T-TF-SUS M2.6x0.45 B-4
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Surface Processing
C coating
Screw Length L1 (mm)
10
Screw Length l (mm)
10
Radial Number
4
Pricision
4
Screw Length (mm)
10
Nominal Diameter
M2.6
Pitch
0.45
Overall Length (mm)
44
Shank Diameter d (phi mm)
3
Number of Chamfered Threads
2 mountain (for blind hole)
Overall Length L (mm)
44
Screw Diameter
M2.6
Material
High vanadium, high cobalt high speed steel