Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • For T tough let stainless steel
  • For T tough let stainless steel
  • For T tough let stainless steel

For T tough let stainless steel T-TF-SUS M3x0.5 B-5

Item.#
05833387
Mfr.#
T-TF-SUS M3x0.5 B-5
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Surface Processing
C coating
Pitch
0.5
Shank Diameter d (phi mm)
4
Number of Chamfered Threads
2 mountain (for blind hole)
Pricision
5
Overall Length L (mm)
46
Angle Width K (mm)
3.2
Neck Diameter dn (phi mm)
2.4
Number of Flutes
2
Screw Length L1 (mm)
10
Radial Number
4
Neck Length Ln(mm)
18
Chamfer Lc
B
Angle Length Lk (mm)
6
Screw Diameter
M3
Material
High vanadium, high cobalt high speed steel