Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • For T tough let stainless steel

For T tough let stainless steel T-TF-SUS M3x0.5 B-6

Item.#
05833396
Mfr.#
T-TF-SUS M3x0.5 B-6
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Surface Processing
C coating
Number of Chamfered Threads
2 mountain (for blind hole)
Overall Length L (mm)
46
Screw Diameter
M3
Screw Length L1 (mm)
10
Screw Length l (mm)
10
Material
High vanadium, high cobalt high speed steel
Radial Number
4
Pricision
6
Screw Length (mm)
10
Pitch
0.5
Overall Length (mm)
46
Shank Diameter d (phi mm)
4