Buy more than* S$200* and get FREE SHIPPING

  • For T tough let stainless steel
  • For T tough let stainless steel
  • For T tough let stainless steel

For T tough let stainless steel T-TF-SUS M4x0.7 B-6

Item.#
05833414
Mfr.#
T-TF-SUS M4x0.7 B-6
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Surface Processing
C coating
Radial Number
4
Neck Length Ln(mm)
20
Chamfer Lc
B
Angle Length Lk (mm)
7
Screw Diameter
M4
Number of Flutes
2
Screw Length L1 (mm)
10
Shank Diameter d (phi mm)
5
Number of Chamfered Threads
2tips (for blind holes)
Pricision
6
Overall Length L (mm)
52
Angle Width K (mm)
4
Neck Diameter dn (phi mm)
3.1
Pitch
0.7
Material
High vanadium, high cobalt high-speed steel