Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • For T tough let stainless steel

For T tough let stainless steel T-TF-SUS M4x0.7 B-8

Item.#
05833432
Mfr.#
T-TF-SUS M4x0.7 B-8
Package Qty.
1PC
Ship pack of
1
24.79 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Surface Processing
C coating
Screw Diameter
M4
Pitch
0.7
Overall Length (mm)
52
Shank Diameter d (phi mm)
5
Number of Chamfered Threads
2 mountain (for blind hole)
Overall Length L (mm)
52
Screw Length (mm)
10
Nominal Diameter
M4
Screw Length L1 (mm)
10
Screw Length l (mm)
10
Radial Number
4
Pricision
8
Material
High vanadium, high cobalt high speed steel