Buy more than* S$200* and get FREE SHIPPING

  • For T tough let stainless steel
  • For T tough let stainless steel
  • For T tough let stainless steel

For T tough let stainless steel T-TF-SUS M5x0.8 B-6

Item.#
05833441
Mfr.#
T-TF-SUS M5x0.8 B-6
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Surface Processing
C coating
Number of Chamfered Threads
2 mountain (for blind hole)
Pricision
6
Overall Length L (mm)
60
Angle Width K (mm)
4.5
Neck Diameter dn (phi mm)
4
Pitch
0.8
Shank Diameter d (phi mm)
5.5
Radial Number
4
Neck Length Ln(mm)
22
Chamfer Lc
B
Angle Length Lk (mm)
7
Screw Diameter
M5
Number of Flutes
2
Screw Length L1 (mm)
10
Material
High vanadium, high cobalt high speed steel