Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • For T tough let stainless steel

For T tough let stainless steel T-TF-SUS M5x0.8 B-7

Item.#
05833457
Mfr.#
T-TF-SUS M5x0.8 B-7
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
26.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Surface Processing
C coating
Pricision
7
Screw Length (mm)
10
Nominal Diameter
M5
Screw Length L1 (mm)
10
Screw Length l (mm)
10
Radial Number
4
Number of Chamfered Threads
2 mountain (for blind hole)
Overall Length L (mm)
60
Screw Diameter
M5
Pitch
0.8
Overall Length (mm)
60
Shank Diameter d (phi mm)
5.5
Material
High vanadium, high cobalt high speed steel