Buy more than* S$200* and get FREE SHIPPING

  • For T tough let stainless steel
  • For T tough let stainless steel
  • For T tough let stainless steel

For T tough let stainless steel T-TF-SUS M6x1 B-7

Item.#
05833475
Mfr.#
T-TF-SUS M6x1 B-7
Package Qty.
1PC
Ship pack of
1
27.20 SGD
ADD TO CART
Shipped after 2017-10-03
Now we ship to...
...see all
Item Feature
Surface Processing
C coating
Radial Number
4
Neck Length Ln(mm)
24
Chamfer Lc
B
Angle Length Lk (mm)
7
Screw Diameter
M6
Number of Flutes
2
Screw Length L1 (mm)
10
Shank Diameter d (phi mm)
6
Number of Chamfered Threads
2mt (for stopping holes)
Pricision
7
Overall Length L (mm)
62
Angle Width K (mm)
4.5
Neck Diameter dn (phi mm)
4.8
Pitch
1
Material
High vanadium, high cobald high speed steel