Buy more than* S$200* and get FREE SHIPPING

  • For T tough let stainless steel

For T tough let stainless steel T-TF-SUS M6x1 B-8

Item.#
05833484
Mfr.#
T-TF-SUS M6x1 B-8
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Surface Processing
C coating
Number of Chamfered Threads
2 mountain (for blind hole)
Overall Length L (mm)
62
Screw Diameter
M6
Pitch
1
Overall Length (mm)
62
Shank Diameter d (phi mm)
6
Radial Number
4
Pricision
8
Screw Length (mm)
10
Nominal Diameter
M6
Screw Length L1 (mm)
10
Screw Length l (mm)
10
Material
High vanadium, high cobalt high speed steel