Buy more than* S$200* and get FREE SHIPPING

  • For T tough let stainless steel
  • For T tough let stainless steel
  • For T tough let stainless steel

For T tough let stainless steel T-TF-SUS M8x1.25 B-7

Item.#
05833502
Mfr.#
T-TF-SUS M8x1.25 B-7
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Surface Processing
C coating
Screw Length (mm)
18
Screw Diameter
M8
Number of Flutes
3
Screw Length L1 (mm)
18
Screw Length l (mm)
18
Radial Number
6
Neck Length Ln(mm)
30
Chamfer Lc
B
Material
High vanadium, high cobalt high speed steel
Angle Length Lk (mm)
8
Angle Width K (mm)
5
Neck Diameter dn (phi mm)
6.1
Pitch
1.25
Overall Length (mm)
70
Shank Diameter d (phi mm)
6.2
Number of Chamfered Threads
2 mountain (for blind hole)
Pricision
7
Overall Length L (mm)
70