Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • For T tough let stainless steel

For T tough let stainless steel T-TF-SUS M8x1.25 B-8

Item.#
05833511
Mfr.#
T-TF-SUS M8x1.25 B-8
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Surface Processing
C coating
Radial Number
6
Pricision
8
Screw Length (mm)
18
Nominal Diameter
M8
Screw Length L1 (mm)
18
Screw Length l (mm)
18
Shank Diameter d (phi mm)
6.2
Number of Chamfered Threads
2 mountain (for blind hole)
Overall Length L (mm)
70
Screw Diameter
M8
Pitch
1.25
Overall Length (mm)
70
Material
High vanadium, high cobalt high speed steel