Buy more than* S$200* and get FREE SHIPPING

  • For T tough let stainless steel
  • For T tough let stainless steel
  • For T tough let stainless steel

For T tough let stainless steel T-TF-SUS M10x1.5 B-7

Item.#
05833536
Mfr.#
T-TF-SUS M10x1.5 B-7
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Surface Processing
C coating
Radial Number
8
Neck Length Ln(mm)
32
Chamfer Lc
B
Angle Length Lk (mm)
8
Angle Width K (mm)
5.5
Neck Diameter dn (phi mm)
6.9
Pitch
1.5
Overall Length (mm)
75
Material
High vanadium, high cobalt high speed steel
Shank Diameter d (phi mm)
7
Number of Chamfered Threads
2 mountain (for blind hole)
Pricision
7
Overall Length L (mm)
75
Screw Length (mm)
19
Screw Diameter
M10
Number of Flutes
4
Screw Length L1 (mm)
19
Screw Length l (mm)
19