Buy more than* S$200* and get FREE SHIPPING

  • For T tough let stainless steel

For T tough let stainless steel T-TF-SUS M10x1.5 B-8

Item.#
05833545
Mfr.#
T-TF-SUS M10x1.5 B-8
Package Qty.
1PC
Ship pack of
1
44.57 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Surface Processing
C coating
Pricision
8
Screw Length (mm)
19
Nominal Diameter
M10
Screw Length L1 (mm)
19
Screw Length l (mm)
19
Radial Number
8
Number of Chamfered Threads
2 mountain (for blind hole)
Overall Length L (mm)
75
Screw Diameter
M10
Pitch
1.5
Overall Length (mm)
75
Shank Diameter d (phi mm)
7
Material
High vanadium, high cobalt high speed steel