Buy more than* S$200* and get FREE SHIPPING

  • Strong Machine Band A

Strong Machine Band A 5360-A

5.00 (1)
Item.#
05833782
Mfr.#
5360-A
Package Qty.
1PC
Ship pack of
1
3.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Band Width (mm)
8
Tightening Range (mm)
9 - 14
Material
(BAND) HOT-ROLLED STAINLESS STEEL (SUS304) (HOUSING) COLD-ROLLED STAINLESS STEEL (SUS430) (Bolt) chromium steels (SCr420)
Material (Body)
Stainless steel, steel
Maximum Tightening Torque (N m)
3.9
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attachment to the bamboo shoots joint of wire-reinforced resin hose-consuming pressure
5
From Japan
On 2013-10-20 18:32:47
To mounting + driver work is easy and reliable as possible I can use
This review is about item#05833782.