Buy more than* S$200* and get FREE SHIPPING

  • Strong Machine Band A

Strong Machine Band A 5360-Q

5.00 (1)
Item.#
05833861
Mfr.#
5360-Q
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Maximum Tightening Torque (N m)
7.8
Material (Body)
Stainless steel, steel
Material
(Band) hot-rolled stainless steel plate (SUS304) (housing) cold-rolled stainless steel plate (SUS430) (volts) chromium steels (SCr420)
Band Width (mm)
12
Tightening Range (mm)
115 to 140
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounting of a hose with a mesh filled with pressure on a bamboo shoot joint
5
From Japan
On 2013-10-20 18:32:47
The driver can be used for installation + so you can work easily and surely
This review is about item#05833782.