Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Strong Machine Band A

Strong Machine Band A 5360-R

5.00 (1)
Item.#
05833877
Mfr.#
5360-R
Package Qty.
1PC
Ship pack of
1
7.98 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Tightening Range (mm)
135 to 160
Band Width (mm)
12
Material
(Band) hot-rolled stainless steel plate (SUS304) (housing) cold-rolled stainless steel plate (SUS430) (volts) chromium steels (SCr420)
Maximum Tightening Torque (N m)
7.8
Material (Body)
Stainless steel, steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attachment to the bamboo shoots joint of wire-reinforced resin hose-consuming pressure
5
From Japan
On 2013-10-20 18:32:47
To mounting + driver work is easy and reliable as possible I can use
This review is about item#05833782.