Buy more than* S$200* and get FREE SHIPPING

  • All Stainless Band 5365

All Stainless Band 5365 5365-B

Item.#
05833895
Mfr.#
5365-B
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Tightening Range (mm)
12 - 20
Band Width (mm)
8
Material
(BAND) HOT-ROLLED STAINLESS STEEL plate (SUS304) (BAND) HOT-ROLLED STAINLESS STEEL (SUS304)br>(Bolt) chromium steels (SCr420)
Maximum Tightening Torque (N m)
3.9
Material (Body)
Stainless