Buy more than* S$200* and get FREE SHIPPING

  • All Stainless Band 5365

All Stainless Band 5365 5365-D

Item.#
05833904
Mfr.#
5365-D
Package Qty.
1PC
Ship pack of
1
8.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Band Width (mm)
12
Tightening Range (mm)
16 - 25
Material
(BAND) HOT-ROLLED STAINLESS STEEL (SUS304) (HOUSING) COLD-ROLLED STAINLESS STEEL (SUS304) (V) STAINLESS STEEL ROD (SUSXM7)
Material (Body)
Stainless
Maximum Tightening Torque (N m)
7.8