Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • All Stainless Band 5365

All Stainless Band 5365 5365-K

5.00 (1)
Item.#
05833931
Mfr.#
5365-K
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Tightening Range (mm)
60 to 80
Band Width (mm)
12
Material
(Band) hot-rolled stainless steel plate (SUS304) (housing) cold-rolled stainless steel plate (SUS304) (bolt) stainless steel bar (SUSXM7)
Maximum Tightening Torque (N m)
7.8
Material (Body)
Stainless
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used as a fastening tool for pipe connection of agricultural power spreader
5
From Japan
On 2018-03-14 14:56:13
When fertilizer or medicine is sprayed, if the sprayed material adheres to this band, it may become rusty as it is but because it is all stainless steel, there is no worry about the above and I think that it will be kept clean.
This review is about item#44413144.