Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Unconstrained Five Fingers Socks, With The Heel
  • Unconstrained Five Fingers Socks, With The Heel
  • Unconstrained Five Fingers Socks, With The Heel
  • Unconstrained Five Fingers Socks, With The Heel

Unconstrained Five Fingers Socks, With The Heel -

4.47 (17)
Item.#
05834001
Mfr.#
-
Package Qty.
1Set(5Pair)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (cm)
25 - 27
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Material
90% Cotton, 10% nylon and others
Color
Kinari
Customer Reviews
5 star 12
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.47
17 Customer Reviews
The reviews are automatic translation.
Everyday
5
From Japan
On 2017-09-22 07:41:16
Previously I was using a mono tallow brand heelless five fingers, but as the price rose, it seems to be getting thinner, I tried using this product. 10% synthetic fiber is contained in the material, but it is not different from 100% cotton. There is not steaming, there are also heels, I think that it is worth the price difference. There is a unique smell when it is brand new, but once you do the laundry, there is no problem. I will consider buying this item in the future
This review is about item#05834001.
Normal use
5
From Japan
On 2017-09-01 07:01:39
Previously, I bought a no-brand (¥ 629 heelless), but recently it got thinner and I purchased it for the first time. Although it smells funny at the beginning of opening, it does not matter after washing. The material is also 10% nylon, but it does not seem like 100% cotton. There is a feeling of tightening and a heel, although it is a bit high, I will consider it in the future Since the finger is slightly short compared with the previous no brand,
This review is about item#05834001.
It is always in use regardless of work.
5
From Japan
On 2016-02-01 21:50:59
Fit to the feet, no sense of incompatibility in the heel portion, you can wear comfortably. Because it is a very good product, I purchased it again.
This review is about item#05834001.
Job wear
5
From Japan
On 2015-09-08 18:48:57
Thick pure cotton, five feet with this price, is a bargain.
This review is about item#05833992.
During each work!
5
From Japan
On 2014-08-28 10:33:32
Very comfortable and satisfied.
This review is about item#05833992.
To cool down indoors
5
From Japan
On 2013-10-28 17:25:57
It is a woman. It is handy for repeatedly wearing five-finger socks. It is very good that you can wear this 5 fingers on wearing 5 fingers for women because it is made for men so large. There is plenty of length and feeling of tightening is reasonable. It seems to be durable with thickness. I found a good one.
This review is about item#05834001.
When wearing safety shoes
4
From Japan
On 2013-09-07 07:41:37
When you wear safety shoes for a long time, the inside of shoes is hard to steak.
This review is about item#05834001.
Work in the room
3
From Japan
On 2013-05-29 08:59:18
I use it pleasantly on my feet
This review is about item#05833992.
welding
1
From Japan
On 2013-02-24 18:10:40
I feel that the part of the nail of the right thumb is different from the item I bought a few years ago when there is a hole right now.
This review is about item#05834001.
Wearing leather shoes from morning till night
5
From Japan
On 2012-11-28 12:40:59
Rabbit is comfortable. Durability is considered a consumable item because it has long time to wear. I think that it will be easier to organize after washing if something with marks is found that understands the left and right.
This review is about item#05833992.