Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Static Electricity Resistant / Waterproof Safety Sneakers
  • Static Electricity Resistant / Waterproof Safety Sneakers
  • Static Electricity Resistant / Waterproof Safety Sneakers
  • Static Electricity Resistant / Waterproof Safety Sneakers

Static Electricity Resistant / Waterproof Safety Sneakers 85109

4.50 (28)
Item.#
05834017
Mfr.#
85109
Package Qty.
1Pair
Ship pack of
1
72.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (inner)
mesh, Mesh
Standard Weight (g/1 leg)
450(25.0cm), 450(25.0cm), 450(25.0cm)
Material (Skin)
Polyurethane, Polyurethane
Color
black, Black
Foot Width
4E, 4E, 4E
Material (Sole)
EVA, rubber, EVA+ rubber
Size (cm)
23, 23, 23.0
Material (toe core)
steel, Made of steel
Customer Reviews
5 star 22
4 star 2
3 star 1
2 star 2
1 star 1
Review Rating: 4.50
28 Customer Reviews
The reviews are automatic translation.
When loading and unloading machine
5
From Japan
On 2018-02-28 15:18:26
Widely lightweight, thick soled sole, very satisfied with iron core.
This review is about item#5834202.
Safety supervision of tanker ships
5
From Japan
On 2017-03-30 19:06:29
It can also be used for round-trip (travel) to work site. It is a pain to catch on inspection at the airport
This review is about item#5834071.
Electric inspection etc.
4
From Japan
On 2017-01-21 16:34:21
In the 3,000 to 4,000 yen class, rainfall invades in rainy weather, so we chose a waterproof one on a trial basis. However, it is still raining and we are not using it so I can not say anything.
This review is about item#5834202.
At the time of cutting logs etc.
5
From Japan
On 2016-11-21 19:06:53
It is convenient to use at the time of work such as logging of standing trees or during outdoor work.
This review is about item#5834035.
Because normal business electrostatic and safety shoes are necessary
4
From Japan
On 2016-10-01 09:34:12
It is the second time. I think that the reduction of the sole part is fast. It got worn down in half a year and it got inundated There is a waterproof there. The cushion is very nice as heel is air type
This review is about item#5834193.
Electrical equipment maintenance
2
From Japan
On 2016-07-19 07:24:48
Comfort is good. The boundary of the core is torn within about half a year. I am using the acquaintance, but it is the same. I wish it had durability, but it is disappointing.
This review is about item#05834062.
Building site
1
From Japan
On 2016-05-07 12:05:24
Sweat falls down just by using from morning till evening. The soles of the feet are wrinkled. I stopped using it in a week.
This review is about item#05834062.
Indoor work
5
From Japan
On 2016-02-22 23:25:02
It suddenly stopped being bothered by static electricity in the winter. With the Genbec brand, it also made a good return as a footwear. It is about enough for me to keep on this forever.
Civil engineering and construction
5
From Japan
On 2015-11-04 20:27:35
Shoes up to now have only 1000 yen per unit price × monthly but 1.5 times have lasted.
This review is about item#05834202.
Movement and loading of baggage during rainy weather
5
From Japan
On 2014-11-10 13:21:40
The size is perfect, I think that it is a good product though it is still used once. The making is also firm, the guard of the tosaki is safe. Also, if you need it, you want to use it
This review is about item#05834071.