Buy more than* S$200* and get FREE SHIPPING

  • PE Light Truck Sheet

PE Light Truck Sheet B-110

4.00 (9)
Item.#
05834367
Mfr.#
B-110
Package Qty.
1Sheet
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (eyelet)
Aluminum
Weight (kg)
0.56
Type
Flat-topped
Sheet Size (mxm)
1.8x2.4
Color
Green
Number of Eyelet
12
Thickness (mm)
0.16
Accessories
Rubber rope (10 mm x 60 cm) Ten
Eyelet Pitch (mm)
length 560, width 690
Material
Polyethylene (PE)(Suppressant containing UV-materials CO2 containing methane gas )
Customer Reviews
5 star 3
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.00
9 Customer Reviews
The reviews are automatic translation.
Cover of light truck bed
3
From Japan
On 2017-12-10 10:18:07
There is enough size, but rubber is too short to require S shape hook.
This review is about item#39580527.
Light tiger's cover
3
From Japan
On 2017-11-01 18:23:22
It is light but good, but the rubbing rubber is short. S Jihook is necessary.
This review is about item#39580527.
Truck loading
5
From Japan
On 2015-12-10 23:42:18
I bought it for the first time because the seat of the truck was needed suddenly. Because it was cheap, I did not expect much, but I could use it enough. If it is simple, I think this is enough.
This review is about item#05834367.
This is enough as it is only used for several weeks in a year.
5
From Japan
On 2015-12-07 16:51:57
I use it only for several weeks of the year, so I use it in a disposable sense, but the seat used in the old year is used as a cover for the snowplower, and it is used for various purposes.
This review is about item#05834376.
For truck beds
5
From Japan
On 2015-08-13 20:25:10
Although it is difficult for durability, I update it if I break if the price is cheap.
This review is about item#05834376.
I bought it for light tiger.
4
From Japan
On 2015-04-15 12:54:44
I am thinking this is completely disposable as it is this price.
This review is about item#05834367.
Raining without rain
4
From Japan
On 2014-09-11 23:33:01
As an improvement point, it gets degraded when it hits sunlight for a long time. The surface peels off, it becomes powdery and dances. It is nice to rip, but it is troubling to get into powder!
This review is about item#39580511.
Used to cover trees harvested on light trucks from the top when stacked
4
From Japan
On 2013-09-04 15:15:42
Even if it says anything, the price is cheap 2.4 m long so I can cover the back as well We will buy again
This review is about item#05834376.
I purchased four as a canvas shade and used it.
3
From Japan
On 2009-07-17 10:04:06
I did not find the size of 2.4 x 1.8 m easily, but I finally found it with monotaro san and it is handy. Thickness may be thin, but the rubber rope attached is also likely to be utilized in various ways in the camp.
This review is about item#05834376.