Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • #4000 Silver Tarp
  • #4000 Silver Tarp
  • #4000 Silver Tarp
  • #4000 Silver Tarp
  • #4000 Silver Tarp

#4000 Silver Tarp SL#40-02

4.27 (26)
Item.#
05834394
Mfr.#
SL#40-02
Package Qty.
1Sheet
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Used as a temporary warehouse and truck seat. For out door cargo and various areas.
Specification
With eyelet
Standard
Stock # 4000
Eyelet Inner Diameter (mm)
phi12
Sheet Thickness (mm)
About 0.35
Weave
Sarah knitting
Eyelet Pitch (mm)
About 900
Thickness
#4000
Number of Eyelet
10
Material
Polyethylene
Finishing Dimension (m)
1.71x2.57
Nominal Dimensions (Wide x Long)(m)
1.8 x 2.7
Standard Weight (g)
About 4100/(3.6x5.4 m)
Customer Reviews
5 star 15
4 star 5
3 star 4
2 star 2
1 star 0
Review Rating: 4.27
26 Customer Reviews
The reviews are automatic translation.
Simple garage roof
5
From Japan
On 2018-01-12 16:28:06
Saying that it's size and saying it's tough but perfect if it is cheapest
This review is about item#39580755.
Prevention of contamination of antique Persian carpets outdoors, underlaying
5
From Japan
On 2017-09-21 17:31:56
The thickness and calm is nice! Also match color and gloss with natural environment
This review is about item#5834385.
Simple garage tent
3
From Japan
On 2017-05-22 19:53:07
There were 24 eyes and 24 times, but its double is necessary, if it is a little thicker it is the best.
This review is about item#39580755.
For storage of goods
5
From Japan
On 2017-03-24 12:02:11
First of all, it is good that the color is not blue. It is inconspicuous and you can use it well. Recommended.
This review is about item#5834394.
Wood protective sheet
5
From Japan
On 2016-11-03 17:02:35
I'm glad I bought it before, so I bought it again. It is quite easy to use.
This review is about item#39580755.
Curing
5
From Japan
On 2016-08-06 20:20:20
The thickness is good. 1.8 m × 2.7 m was a little small. The great doubles as a small forgetting the iron rule. (Lol)
This review is about item#05834394.
For temporary roof
4
From Japan
On 2016-06-09 11:27:30
It is used for the roof of the temporary hut. The price is also reasonable.
This review is about item#48907013.
Blindfold sheet
5
From Japan
On 2016-03-11 21:43:50
It can be used in any environment as a blindfold sheet with thickness
This review is about item#05834394.
Used for temporary temporary placement to the outdoors
2
From Japan
On 2016-03-04 14:47:56
I feel weaker than other manufacturer's # 4000.
This review is about item#39580764.
Car Novo Day - For Cover
4
From Japan
On 2016-01-31 19:09:28
Since it is arrival yesterday, I can not report for a long time, but since the sheet of UV specification is the third piece in this, I can understand by touch but it is not mistake # 4000 class quality. Considering the chest, I think that the price range is also cheap. Because the stopper hole is rubbery, I think it is gentle on the contact surface. Since we only use the midsummer UV measures and the heavy rain weather, the UV sheet has 7 to 8 years each time. Thanks to the seat, the life of the body - cover lasts for 4 to 5 years. The durability is particularly waterproof from where it was folded by the number of folds, but I also think that this point also has no problem because there is also softness. I think that the quality at this price is good, please thoroughly consider the intended use. If it is rainy outdoors and has a long grade in the long term, is not it good?
This review is about item#05838917.