Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cone Chain
  • Cone Chain
  • Cone Chain

Cone Chain C-255

4.67 (3)
Item.#
05834437
Mfr.#
C-255
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chain Inner Dimensions (mm)
23x8
Material
Polyethylene
Chain Wire Diameter (mm)
6
Color
Tiger
Inner Diameter (phi mm)
About 100
TRUSCO Part Number
297-0686
Length (m)
2
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
To secure a work area
5
From Japan
On 2016-05-13 19:52:33
It is inexpensive, and it is a wonderful item. I am satisfied.
This review is about item#05834421.
Tile construction near the entrance of the apartment
4
From Japan
On 2015-07-24 15:02:54
It is convenient without taking up space because it becomes compact. I think that if you have another wheel in the middle of the 2 m chain that puts in the tip of the cone, you will find it more convenient to use.
This review is about item#05834437.
As a ban on entering the factory (trade)
5
From Japan
On 2008-07-30 08:46:44
I was carrying out a safety fence using a trap, but in consideration of appearance and safety, I searched for a substitute item and this product was seen in the eyes. Visual effect is good, strength, cleanliness I think that I was able to do a good shopping without fail. I would like to make in-house proposals for the fencing (original usage) of parking lots and other places in the future.
This review is about item#05834437.