Buy more than* S$200* and get FREE SHIPPING

  • Plastic Chain

Plastic Chain JC-6

5.00 (2)
Item.#
05834455
Mfr.#
JC-6
Package Qty.
1Roll(10m)
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chain Wire Diameter (mm)
6
Material
Polyethylene
Length (m)
10
Color
Tiger
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For security
5
From Japan
On 2017-07-21 16:05:56
We use a chain to separate the restricted area on the rooftop. It has sufficient length and strength, and it is enough for use. Because it is easy to process the length adjustment, you can use it in various places. I plan to purchase it in the future.
This review is about item#5834446.
I will stretch it for banning entering the store entrance at the time of closing.
5
From Japan
On 2012-04-11 07:53:28
Up to now I have been using a trap loop, but I have been using for many years, so I faded and the rope was not visible. I thought that it would not fade and I bought it. Although there is weight compared to rope, I think that it became easy to see from the car.
This review is about item#05834455.