Buy more than* S$200* and get FREE SHIPPING

  • Labeling Tapes

Labeling Tapes AT-11

1.00 (2)
Item.#
05834507
Mfr.#
AT-11
Package Qty.
1PC
Ship pack of
1
14.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Not adhesive tape.
Length (m)
50
Text Color
Black
Character Contents
Danger caution
Purpose
Dangerous areas, factories and warehouses, construction sites, parking areas, rivers and ponds, marshes, forests and coasts, parks and amusement parks, etc.
Width (mm)
70
Tape Color
Yellow
Material
Polypropylene and polyethylene composite film
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
I do not use it
1
From Japan
On 2016-07-10 06:19:12
The thickness is fluent. It can not be used as a substitute for Bali or reel
This review is about item#05834491.
Set on the outer edge of artificial forest
1
From Japan
On 2008-11-12 17:53:36
Hold it with both hands and pull it easily.
This review is about item#05834491.