Buy more than* S$200* and get FREE SHIPPING

  • Labeling Tapes

Labeling Tapes AT-12

1.00 (2)
Item.#
05834516
Mfr.#
AT-12
Package Qty.
1PC
Ship pack of
1
14.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Not adhesive tape.
Length (m)
50
Tape Color
Yellow
Character Contents
No parking, your co-operation is solicited
Purpose
Dangerous areas, factories and warehouses, construction sites, parking areas, rivers and ponds, marshes, forests and coasts, parks and amusement parks, etc.
Width (mm)
70
Text Color
Black
Material
Polypropylene and polyethylene composite film
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Do not use
1
From Japan
On 2016-07-10 06:19:12
It is fluent in thickness. It can not be used as a place of burrs and reel
This review is about item#05834491.
Installed on the outer edge of the artificial forest
1
From Japan
On 2008-11-12 17:53:36
Gripping in both hands and easily broken.
This review is about item#05834491.