Buy more than* S$200* and get FREE SHIPPING

  • Labeling Tapes
  • Labeling Tapes
  • Labeling Tapes

Labeling Tapes AT-14

2.33 (3)
Item.#
05834534
Mfr.#
AT-14
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Not adhesive tape.
Length (m)
50
Type
Single-sided printing
Text Color
Black
Character Contents
(Plain tiger pattern)
Purpose
Dangerous areas, factories and warehouses, construction sites, parking areas, rivers and ponds, marshes, forests and coasts, parks and amusement parks, etc.
Width (mm)
70
Length (mm)
50
Tape Color
Yellow
Material
Polypropylene and polyethylene composite film