Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 33 type (right single edge cutting tool)
  • 33 type (right single edge cutting tool)
  • 33 type (right single edge cutting tool)

33 type (right single edge cutting tool) 33-3

4.75 (4)
Item.#
05835392
Mfr.#
33-3
Package Qty.
1PC
Ship pack of
1
29.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Width (mm)
19
Shank Length (mm)
140
Material
ST120
Shank Height Y (mm)
19
Shank Length Z (mm)
140
Tip Length (mm)
13
Shank Height (mm)
19
Tip Thickness C (mm)
5
Tip Length B (mm)
13
Tip Width A (mm)
19
Shank Width X (mm)
19
Tip Thickness (mm)
5
Tip Width (mm)
19
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Cutting
4
From Japan
On 2016-01-12 16:34:03
Because the cutting-off was good to buy, I bought. Than carbide inserts bytes that came with the bench lathe, it shaved well.
This review is about item#05835523.
Use the lathe work
5
From Japan
On 2015-07-17 09:10:34
The recent Koguya is hard there I can use the next day can be purchased from a number one for there is no stock.
This review is about item#05835541.
Cutting operation of the lathe
5
From Japan
On 2013-09-06 21:50:24
Product is just a stock is difficult there because the stock has decreased in the No nowadays Koguya problem.
This review is about item#05835697.
Lathe work
5
From Japan
On 2009-02-21 03:15:18
Since the blade spill is less has come in handy.
This review is about item#05835383.